Two Handle Thermostatic Valve Trim in Matte Black
Grohtherm® Two Handle Thermostatic Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Grohe StarLight®
- Grohe TurboStat® compact cartridge with wax thermoelement
- Thermostatic temperature control with Grohe SafeStop safety button at 100°F/38°C
- 6 1?4 in metal wall trim plate with Grohe QuickFix® (concealed mounting screws)
- Metal trim angle adjustable up to 6°
- Grohe AquaDimmer (Top handle) includes integrated shut off & 2-way diverter (2 discrete functions)
- Includes service stops
- 7.1 gpm at 45psi
- Requires Grohe Rapido® SmartBox (35 601 000)
- Optional AquaDimmer stop ring for shared function (14 060 000)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Grohtherm®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 43
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.1 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/4