This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Matte Black

GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #G291362430
  • Item #9920824
  • Manufacturer Part #291362430
4.1 out of 5 Customer Rating
Brand image
GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #G291362430
  • Item #9920824
  • Manufacturer Part #291362430
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight® chrome finish
  • GROHE TurboStat® compact cartridge with wax thermo element
  • GrohSafeStop safety button at 100 Deg F/38 Deg C
  • Metal wall escutcheon with GROHE QuickFix® (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
  • Required rough-in-set sold separately (GROHE Rapido SmartBox 35 601 000)
  • 3/8 in (10 mm) thin profile escutcheon
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to full flow
  • Includes various icons to customize push buttons
  • Built-in check valve with dirt strainer
  • Optional flow reducer for CALGreen compliance included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-11/16 in
Diameter:
6-1/4 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Flow Rate:
7.7 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Push Button
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic