Valve Trim in Matte Black
Grohtherm® Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- GROHE SmartControl®: Push for on-off, turn for volume adjustment from EcoJoy® to full flow, exchangeable symbols
- GROHE TurboStat® compact 3/4" cartridge with wax thermo element
- GROHE safestop safety button with manual override at 100°F/38°C
- Multiple outlets can be run simultaneously
- 6-1/4" metal wall escutcheon with GROHE QuickFix®
- 3/8" thin profile escutcheon
- Includes optional flow reducer
- Includes icons to customize push buttons: Hand shower, showerhead, bath filler, showerhead (2nd spray), showerhead (3rd spray) & body spray
- For use with GrohTherm® Rapido® smart box (35 601)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grohtherm®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-11/16 in
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 9.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Push Button
- Height:
- 6-1/4 in
- Number of Handles:
- Four Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/4 in