Kitchen Faucet with Single Lever Handle in RealSteel
K4® Kitchen Faucet with Single Lever Handle in RealSteel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 135-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- GROHE SilkMove®
- Aerator height of 9-1/2"
- Faucet reach of 9-1/2"
- Faucet height of 12-15/16"
- Solid brass body (000, DC0)
- SpeedClean® anti-lime system
- Locking dual spray control (regular flow/spray)
- Single lever handle
- Stainless steel flex lines
- Variable handle positioning
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- K4®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- RealSteel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0
- Faucet Material:
- Stainless Steel
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/2
- Spout Reach:
- 9-1/8
- Spout Type:
- Pull Out