Single Handle Bathtub & Shower Faucet in Chrome Swarovski Crystal (Trim Only)
Kensington Single Handle Bathtub & Shower Faucet in Chrome Swarovski Crystal (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Requires separate volume control
- For use with GrohTherm® Rough-In Valve(34 331) or (34 397)
- Swarovski® Crystal handle temperature control
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Kensington
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 7-5/16 in
- Escutcheon Width:
- 7-5/16 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No