This product requires certification to purchase.

3 in. Plastic Handle in Polished Chrome

GROHE

Ladylux™ 3 in. Plastic Handle in Polished Chrome

  • Fast #
  • Part #G05334000
  • Item #1114442
  • Manufacturer Part #05334000
5 out of 5 Customer Rating
Brand image
GROHE

Ladylux™ 3 in. Plastic Handle in Polished Chrome

  • Fast #
  • Part #G05334000
  • Item #1114442
  • Manufacturer Part #05334000
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brace
  • Create self-energized seal in vacuum-to-low pressure application.
  • Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 300 cold working pressures.Components.
  • Square key valve-to-operator connection.
  • Adjustable gland flange.
  • Chevron design TFE prevents external leakage.
  • Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".
  • Socket head cap screws used on valve sizes 36" and larger.
  • Cone point set screws lock seat retainer on valve sizes 2" through 30".
  • Overlap stop.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ladylux™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
Yes
UPC:
015976023632