Mounting Set in Starlight Chrome
Ladylux™ Mounting Set in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mounting kit
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Ladylux™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976055046
- WaterSense Labeled:
- No