Pull-Down Spray Kitchen Faucet with Touch Activation and Single Lever Handle in SuperSteel Infinity
Ladylux™ Pull-Down Spray Kitchen Faucet with Touch Activation and Single Lever Handle in SuperSteel Infinity
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove®
- Aerator height of 8"
- Faucet reach of 8-5/16"
- Faucet height of 14-15/16"
- Swivel area 360°
- Flexible connection hoses
- Battery supply 6 V lithium-battery, type CR-P2; CE approved; Indication of battery status through different pulses of water; safety shutdown circuit
- Rapid installation system from the top
- SpeedClean® anti-lime system
- Automatic safety stop after 60 second (factory set)
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ladylux™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-15/16
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8
- Spout Reach:
- 8-5/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel