Pull Out Spray in Ladylux White
Ladylux™ Pull Out Spray in Ladylux White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Ladylux Plus/Alira/Europlus II pull-out kitchen faucets
Documents
Specifications
- Collection:
- Ladylux™
- Color Finish Category:
- Whites
- Color Finish Name:
- Ladylux White
- Depth:
- 5-15/16
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Length:
- 5-15/16
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 015976054995
- Width:
- 2-3/16