This product requires certification to purchase.

Single Handle Kitchen Faucet in SuperSteel Infinity™

GROHE

Ladylux™ Single Handle Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G32298DC1
  • Item #4706208
  • Manufacturer Part #32298DC1
3.4 out of 5 Customer Rating
Brand image
GROHE

Ladylux™ Single Handle Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G32298DC1
  • Item #4706208
  • Manufacturer Part #32298DC1
3.4 out of 5 Customer Rating

X Points

Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE RealSteel Stainless Steel Construction
  • 14-3/4 in. Faucet height
  • 7-13/16 in. Aerator height
  • 8-5/16 in. Faucet reach
  • 360 degree Swivel radius
  • Solid brass body (001, DC1)
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ladylux™
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-3/4 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Monoblock, Pull Down
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-13/16 in
Spout Reach:
8-5/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No