Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise
Ladylux Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features triple-function spray head with regular stream, spray, powerful blade spray, plus pause to briefly stop water flow
- German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
- Fits single-hole sinks and countertops, with hoses included
- Will not interfere with backsplash
- Kitchen faucet sprayer features GROHE Speed Clean rubber nozzles to quickly wipe away limescale with your fingertip
- Features Grohe silkmove for smooth, precise handle control and operation
- Faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
- Grohe starlight coating maintains luster on brushed and polished finishes
- Grohe warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance
- GROHE Zedra is the new name for Ladylux L2
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Ladylux
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 9-5/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes