Lever in Starlight Chrome
Lever in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3668-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Thermostat Temperature Limit Ring
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UPC:
- 015976031330