DIVERTER TUB SPOUT
Lineare™ DIVERTER TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable metal construction for reliability
- Perfect complement to the Lineare bath collection
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lineare™
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Diameter:
- 2-5/8
- Faucet Part Type:
- Tub Spout
- Height:
- 2-5/8
- Installation Type:
- Wall Mount
- Material:
- Metal
- Spout Reach:
- 4-7/16
- Spout Type:
- Diverter
- Type:
- G13382A01
- Width:
- 2-5/8