Single Handle Pressure Balancing Valve Trim in StarLight® Chrome

You last purchased this on
 
GROHE

Lineare™ Single Handle Pressure Balancing Valve Trim in StarLight® Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Lineare™ Single Handle Pressure Balancing Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G29330000
  • Item #8288961
  • Manufacturer Part #29330000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve ensures a lifetime of drip-free performance and smooth handle operation
  • Includes one-piece cartridge to simplify installation and maintenance
  • For use with GrohSafe 3.0 rough-in valves, sold separately
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • Integrated check valves are engineered to eliminate cross flow
  • Ceramic balancing spool maintains a constant water temperature
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Lineare™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Escutcheon Height:
6-5/16 in
Escutcheon Width:
6-5/16 in
Faucet Mount:
Wall Mount
Flow Rate:
5.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing