This product requires certification to purchase.

Non-Diverter Tub Spout in Hard Graphite

GROHE

Lineare™ Non-Diverter Tub Spout in Hard Graphite

  • Fast #
  • Part #G13381A01
  • Item #10067343
  • Manufacturer Part #13381A01
3.9 out of 5 Customer Rating
Brand image
GROHE

Lineare™ Non-Diverter Tub Spout in Hard Graphite

  • Fast #
  • Part #G13381A01
  • Item #10067343
  • Manufacturer Part #13381A01
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable metal construction for reliability
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Lineare™
Color Finish Category:
Greys
Color Finish Name:
Hard Graphite
Depth:
7
Diameter:
2-3/4
Faucet Part Type:
Tub Spout
Height:
2-3/4
Installation Type:
Wall Mount
Length:
7
Material:
Metal
Spout Reach:
6-11/16
Spout Type:
Non Diverter
Type:
G13381A01
Width:
2-3/4