SINGLE-HANDLE FREESTANDING TUB FAUCET WITH 1.75 GPM HAND SHOWER
Lineare™ SINGLE-HANDLE FREESTANDING TUB FAUCET WITH 1.75 GPM HAND SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove®
- GROHE StarLight®
- 31 9 ?16" Product height
- 10 11 ?16" Spout reach
- 30 11 ?16" Aerator height
- Sena Stick hand shower (26 465), 1.75gpm
- 49" Silverflex shower hose (28 362)
- Automatic diverter: bath/shower
- Integrated non-return valve
- In the shower outlet 1?2"; With shower holder; Protected against backflow; Requires Rough-In Set (29 038 001); Over all height will depend on installation of rough-in set; To be installed in accordance with local plumbing codes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lineare™
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 13-41/50
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 31-9/16
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 34-19/25
- Spout Type:
- Tub
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-11/16
- Type:
- G23792A01
- WaterSense Labeled:
- No