This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Cool Sunrise

GROHE

Lineare™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #G23824GNA
  • Item #10067390
  • Manufacturer Part #23824GNA
5 out of 5 Customer Rating
Brand image
GROHE

Lineare™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #G23824GNA
  • Item #10067390
  • Manufacturer Part #23824GNA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 170
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • GROHE QuickFix® Plus requires minimal threading for fast, easy installation
  • GROHE AquaGuide is an adjustable aerator that directs angle of water flow from 20° to 40°
  • Quality solid brass construction with metal lever handle
  • 23 1?2" nylon braided flex hoses
  • WaterSense certified, uses 1.2gpm for water conservation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lineare™
Color Finish Category:
Yellows
Color Finish Name:
Brushed Cool Sunrise
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-13/100
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-3/4
Spout Reach:
4-3/16
Spout Type:
Low Arc
Supply Lines Included:
Yes
Trim Only:
No
Type:
G23824GNA
WaterSense Labeled:
Yes
Width:
1-3/4