Single Handle Monoblock Bathroom Sink Faucet in Hard Graphite
Lineare™ Single Handle Monoblock Bathroom Sink Faucet in Hard Graphite
Product Details
Product Details
- GROHE QuickFix® Plus requires minimal threading for fast, easy installation
- GROHE AquaGuide is an adjustable aerator that directs angle of water flow from 20° to 40°
- Quality solid brass construction with metal lever handle
- 23 1?2" nylon braided flex hoses
- WaterSense certified, uses 1.2gpm for water conservation
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lineare™
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 3-3/4
- Spout Reach:
- 4-3/16
- Spout Type:
- Low Arc
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- G23824A0A
- WaterSense Labeled:
- Yes
- Width:
- 1-3/4