Two Handle Pressure Balancing or Diverter Valve Trim in Matte Black
Lineare™ Two Handle Pressure Balancing or Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top diverter handle allows for alternating between two water outlets
- Bottom handle controls on/off and water temperature
- Includes one piece pressure balance valve cartridge to simplify installation and maintenance
- Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
- Ceramic disc mixing valve - assures a lifetime of drip-free performance and smooth handle operation
- Ceramic balancing spool maintains a constant water temperature
- Integrated check valves - engineered to eliminate cross-flow
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Offers a wide comfort zone to fine tune to the desired temperature
- All metal handles and trim plate for lasting durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Pressure Balance
- Collection:
- Lineare™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4
- Diameter:
- 7-3/4
- Escutcheon Height:
- 7-3/4
- Escutcheon Width:
- 7-3/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/2
- Length:
- 2-3/4
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- G294212430
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- Width:
- 7-3/4