Cross Handles for Listra Bathroom Sink in Brushed Nickel Infinity
Listra Cross Handles for Listra Bathroom Sink in Brushed Nickel Infinity
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Grohe's limited lifetime warranty
- Coordinates with products from the Listra line seamlessly
- Cross style handle, ensuring a perfect match with your current fixtures
Specifications
- Collection:
- Listra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity
- Faucet Part Type:
- Handle
- Fits Brand:
- GROHE
- Handle Type:
- Cross
- Height:
- 2-7/8 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Width:
- 2-7/16 in