This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel Infinity

GROHE

Listra Diverter Tub Spout in Brushed Nickel Infinity

  • Fast #
  • Part #G106206EN00
  • Item #14338408
  • Manufacturer Part #106206EN00
4.6 out of 5 Customer Rating
Brand image
GROHE

Listra Diverter Tub Spout in Brushed Nickel Infinity

  • Fast #
  • Part #G106206EN00
  • Item #14338408
  • Manufacturer Part #106206EN00
4.6 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Grohe's limited lifetime warranty
  • Constructed of metal for reliability
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Listra line seamlessly
  • Tub spout equipped with a classic "pull-up" style diverter
  • Unrestricted flow rate allows for rapid filling of the tub
  • All hardware required for installation is included
  • Requires Certification

Specifications

Collection:
Listra
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity
Diameter:
2-3/4 in
Faucet Part Type:
Tub Spout
Height:
3-5/8 in
Length:
7-3/8 in
Material:
Metal
Spout Reach:
6-3/4 in
Tub Spout Reach:
6-3/4 in
Tub Spout Type:
Diverter
Width:
2-3/4 in