Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise
Minta Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The GROHE Minta® Dual Spray Pull-Out Kitchen Faucet adds sleek sophistication to every kitchen design. Convenient pull-down spray easily toggles between regular water flow and spray for maximum versatility from filling pots to rinsing the sink. Meticulously crafted with a smooth, swivel spout and lever handle that offers precise control of water pressure and temperature. Available in durable finishes for lasting beauty.
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
- Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
- Versatile 360° swivel provides water access on all sides of a center island for in-sink tasks, watering plants, or when multiple cooks are in the kitchen
- Single lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
- High, arched C-spout provides ample clearance, making it easy to fill and wash large pots
- Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
- Rapid installation system is engineered to easily mount and tighten the faucet from the top
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Minta
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 2-3/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-5/16 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- Type:
- G31378GN3