Single Handle Pull Out Kitchen Faucet in Brushed Cool Sunrise
Minta Single Handle Pull Out Kitchen Faucet in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pull-out kitchen faucet - features dual function spray head with regular stream and spray
- Optional touchless convenience works with GROHE foot control, model 30310000
- Drip-free German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
- Easy-to-install fits single hole sinks and countertops, with hoses included
- Easy-to-clean kitchen faucet sprayer features GROHE speedclean rubber nozzles to quickly wipe away lime scale with your fingertip
- Single handle faucet features GROHE SilkMove for smooth, precise handle control and operation
- Swivel convenience - faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
- Durable finishes GROHE StarLight coating maintains luster on brushed and polished finishes
- Limited lifetime warranty GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- CEC Compliant:
- For Sale in CA
- Collection:
- Minta
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 11-5/8 in
- Spout Reach:
- 8-13/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- G30300GN0