This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Matte Black

GROHE

Minta Single Handle Pull Out Kitchen Faucet in Matte Black

  • Fast #
  • Part #G303002430
  • Item #10132978
  • Manufacturer Part #303002430
4.6 out of 5 Customer Rating
Brand image
GROHE

Minta Single Handle Pull Out Kitchen Faucet in Matte Black

  • Fast #
  • Part #G303002430
  • Item #10132978
  • Manufacturer Part #303002430
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thoughtfully designed to impress and perform, the GROHE Minta Single-Handle Pull-Out Dual Spray Kitchen Faucet is sleek and modern. Equipped with renowned GROHE technology including GROHE SlikMove for smooth, precise handle movement and GROHE EasyDock for easy retraction and docking of the spray head. Dual spray functions switch from regular stream for filling pots to spray for rinsing vegetables or cleaning the sink with ease.
  • Single hole installation
  • GROHE StarLight finish
  • GROHE SilkMove ceramic cartridge
  • GROHE EasyDock guarantees easy retraction and smooth docking back to the starting position
  • Pull-out Dual Spray Control - switches back and forth between regular flow and spray
  • Automatic return to aerator
  • Adjustable flow rate limiter
  • Swivel Spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
12-15/16 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
11-5/8 in
Spout Reach
8-13/16 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Minta
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
G303002430