Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome
Minta Touch Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- GROHE StarLight®
- Speed Clean® anti-lime system
- GROHE SilkMove®
- Battery supply 6V lithium-battery, Type CR-P2; Safety shutdown circuit (when battery nearly empty)
- 8 3 ?4" Faucet reach
- 360° Swivel radius
- 7 7?16" Aerator height
- 15 1?8" Faucet height
- CALGreen compliant; Touch activation: water can be set to desired temperature; To activate the cleaning mode, touch for 8 seconds; Touching the spout to move it will not activate the water flow
- Automatic safety stops after 60 seconds (factory set); Dual spray with toggle function: switches between regular water flow and spray without turning off the water; Rapid installation system; 1.75gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Minta Touch
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 10-2/16 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 563/1000 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 8-3/50 in
- Spout Reach:
- 10-3/25 in
- Spout Swivel:
- 360°
- Style:
- Modern
- Type:
- G31359002
- WaterSense Labeled:
- No