24mm Male Threaded Aerator in StarLight Chrome
Mousseur 24mm Male Threaded Aerator in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7418-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aerated Flow Control (Male)
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Mousseur
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 4 gpm
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Thread Size:
- 24 mm
- WaterSense Labeled:
- No