Dual Function Body Spray in StarLight Chrome
Movario Dual Function Body Spray in StarLight Chrome
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- Extreme low profile
- 2 Sprays: Normal, Massage
- 1?2" NPT female threads
- 2.5gpm
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Movario
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 2-3/16
- End Connection 1:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Arm Mount
- Fitting Size 1:
- 1/2
- Flow Rate:
- 2.5 gpm
- Height:
- 2-5/8
- IAPMO Listed:
- No
- Length:
- 2-3/16
- NSF Certified:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Massage, Wide Spray
- UPC:
- 015976056975
- WaterSense Labeled:
- No
- Width:
- 2-5/8