Hand Shower Wall Union in StarLight Chrome
Movario® Hand Shower Wall Union in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT threads
- Check valve included to prevent backflow
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Movario®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Non-return Valve
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-9/16
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- Yes
- UPC:
- 015976052410
- WaterSense Labeled:
- No
- Width:
- 2-9/16