This product requires certification to purchase.

Multi Function Hand Shower in Sterling Infinity

GROHE

Movario® Multi Function Hand Shower in Sterling Infinity

  • Fast #
  • Part #G28444BE0
  • Item #2115095
  • Manufacturer Part #28444BE0
5 out of 5 Customer Rating
Brand image
GROHE

Movario® Multi Function Hand Shower in Sterling Infinity

  • Fast #
  • Part #G28444BE0
  • Item #2115095
  • Manufacturer Part #28444BE0
5 out of 5 Customer Rating

X Points

Color Finish Name: Sterling Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 855
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 8-Position RotaHead™ System to adjust spray angle and position
  • RotaHead™ System allows hand shower to function as a shower head or a body spray when used with a shower bar
  • 3 15 ?16" Face
  • 5 Sprays: Normal, Rain, Jet, Massage, Champagne
  • 2.5gpm
  • Adjustable spray: normal/Rain/Jet/Massage/Champagne
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Movario®
Color Finish Category:
Nickel Tones
Color Finish Name:
Sterling Infinity
Depth:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount, Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
6-3/16 in
IAPMO Listed:
No
Length:
10-1/4 in
NSF Certified:
No
Showerhead Function:
Multi
Spray Type:
Massage, Rain, Champagne, Needle Jet, Wide
UPC:
015976061573
WaterSense Labeled:
No
Width:
3 in