Multi Function Showerhead in Hard Graphite
Tempesta Cosmopolitan Multi Function Showerhead in Hard Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE EcoJoy reduces water consumption by up to 50 percent
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 4 in. Face
- 4 Spray patterns
- 2.0 gpm (WaterSense)
- Adjustable spray: GROHE Rain O2/Rain/Massage/Jet
- Comes in blister packaging
- Min. recommended pressure: 15 psi (1.0 bar)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta Cosmopolitan
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 3.31 in
- Diameter:
- 3-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-5/16 in
- IAPMO Listed:
- No
- Length:
- 3-47/50 in
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Massage, Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in