Multi Function Showerhead in StarLight® Brushed Nickel
Multi Function Showerhead in StarLight® Brushed Nickel
Frequently Purchased Together
Product Details
- GROHE EcoJoy reduces water consumption by up to 50 percent
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Adjustable spray: GROHE Rain O2/Rain/Massage/Jet
- 4 Spray patterns
- 2.0 gpm (WaterSense)
- 4 in. Face
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- Comes in blister packaging
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 3-3/8 in
- Diameter:
- 3-15/16 in
- EPA Compliant:
- No
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-15/16 in
- IAPMO Listed -:
- No
- Length:
- 3-3/8 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Pressure - High:
- 15
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Size:
- 3-3/8 in x 3-15/16 in
- Spray Type:
- Jet, Massage, Rain
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in