Dual Function Hand Shower in Brushed Nickel Infinity Finish™
New Tempesta Dual Function Hand Shower in Brushed Nickel Infinity Finish™
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- New Tempesta Hand shower (26 046) 2 Sprays – Rain/Jet
- GROHE EcoJoy 2.0 gpm flow restrictor
- GROHE DreamSpray perfect spray pattern
- GROHE StarLight Chrome Finish
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 24" shower bar(7/8" diameter) (27 521)
- RelexaFlex 69" plastic shower hose (28 154)
- Inner WaterGuide for a longer life
- 4" face
- Bar diameter: 7/8"
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- New Tempesta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 2-3/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-15/16
- Hand Shower Flow Rate:
- 2.0
- Height:
- 24-7/16
- Hose Included:
- Yes
- Hose Length:
- 69
- Length:
- 24
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16