Dual Function Hand Shower in StarLight® Chrome
New Tempesta Dual Function Hand Shower in StarLight® Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy™
- GROHE DreamSpray®
- GROHE StarLight®
- 1.75gpm (WaterSense)
- White spray face
- 2 Sprays: Rain, Jet
- 4" Face hand shower
- Speed Clean® anti-lime system
- 69" Plastic shower hose; Bar diameter 7?8"
- 24" Shower bar
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- New Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-93/100 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 24 in
- Hose Included:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Size:
- 2-3/8 in x 3-15/16 in
- Spray Type:
- Jet, Rain
- WaterSense Labeled:
- Yes
- Width:
- 4 in