This product requires certification to purchase.

Shower Rail in StarLight® Chrome

This product has been replaced by

TEMPESTA SHOWER RAIL 900
GROHE 36 in Shower Rail in Chrome
Manufacturer Part #26924001
GROHE

New Tempesta Shower Rail in StarLight® Chrome

  • Fast #
  • Part #G27522000
  • Item #4580202
  • Manufacturer Part #27522000
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

TEMPESTA SHOWER RAIL 900
GROHE 36 in Shower Rail in Chrome
Manufacturer Part #26924001
GROHE

New Tempesta Shower Rail in StarLight® Chrome

  • Fast #
  • Part #G27522000
  • Item #4580202
  • Manufacturer Part #27522000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 36” Shower Bar
  • GROHE StarLight®
  • Swivel hand shower holder
  • Adjustable angle of hand shower
  • Adjustable height
  • Bar diameter 7?8"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
New Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
100 mm
Height:
36-1/4 in
IAPMO Listed:
No
Length:
2-3/8 in
NSF Certified:
Yes
UPC:
126116578636