Non-Diverter Tub Spout in Matte Black
Non-Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180.00-
Pick Up Not AvailableNot available in MT
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MT
Product Details
Product Details
- Wall mounted tub faucet - spout only
- Spout only
- 1/2" inlet
- Reach - 6 3/4"
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Tub Spout
- Height:
- 2-3/4
- Installation Type:
- Wall Mount
- Length:
- 6-3/4
- Material:
- Brass
- Spout Reach:
- 6-3/4
- Tub Spout Reach:
- 6-3/4
- Tub Spout Type:
- Non-diverter
- Type:
- G132652431