Plastic Guide Black
Plastic Guide Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4687-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Plastic Guide
- Used with pressure balance rough-in valve
- Retrofit Starlight Chrome
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1 in
- Faucet Part Type:
- Elbow
- Fits Brand:
- Grohe
- IAPMO Listed:
- No
- Length:
- 3 in
- MA Approved:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 015976031743