Diverter Tub Spout in StarLight Chrome
Plus Diverter Tub Spout in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 7.1" aerator reach
- 8.7" spout reach
- SlipFit installation
- Pull-up diverter activation
- GROHE StarLight chrome finish
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Plus
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 8-9/16
- End Connection 1:
- NPT
- End Connection 2:
- FIPS
- End Connections:
- NPT x FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8
- Installation Type:
- Wall Mount
- Length:
- 6-11/16
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 6-11/16
- Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8