Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Plus Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- Solid brass body
- Metal lever handles
- Stainless steel flex lines
- Includes drain assembly
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
- 5-3/16 in. Faucet height
- 5-1/16 in. Spout reach
- Max flow rate: 1.2 gpm (4.56 L/min)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Plus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-3/16
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-7/8
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-3/16
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 6-1/16
- Spout Reach:
- 5-1/16
- Spout Swivel:
- 90°
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 15-9/16