Zinc Valve Trim in StarLight Chrome
Plus Zinc Valve Trim in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- Metal lever handle
- Shower head / Hand Shower / Tub Spout icons
- For use with Diverter Rough-In Valve (29 902) or (29 903)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 29902, 29903 Diverter Rough-In Valve
- CSA Certified:
- CSA B125.1
- Collection:
- Plus
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 2-3/16
- Diameter:
- 3-15/16
- Faucet Part Type:
- Valve Trim
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Length:
- 2-3/16
- MA Approved:
- Yes
- Material:
- Zinc
- NSF Certified:
- Yes
- Width:
- 3-15/16