Push Button in Polished Chrome for 27625000
Push Button in Polished Chrome for 27625000
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: Set of 6 icons and 1 Smart Control Button
- Includes 1 of each of the following: Hand Shower, Showerhead, Showerhead (2nd Spray), Showerhead (3rd Spray), Bath Filler & Body Spray
- For Smart Control concealed push for ON-OFF cartridge 48 359 000.
- Including symbol caps.
- GROHE Long-Life Shine durable sparkling sheen.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Brand Model Compatibility:
- 27625000
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Push Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No