12 CEILING SHOWER ARM
Rainshower™ 12 CEILING SHOWER ARM
Product Details
Product Details
- Made of scratch and tarnish-resistant metal
- 1?2" NPT male threads
- For use with any shower head including Rainshower™ Jumbo 28 783
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 2-9/16
- Diameter:
- 2-9/16
- Faucet Part Type:
- Shower Arm
- Height:
- 11-9/16
- Installation Type:
- Ceiling Mount
- Length:
- 2-9/16
- Material:
- Metal
- Type:
- G28492A00
- Width:
- 2-9/16