16 in. Shower Arm Brushed Nickel
Rainshower™ 16 in. Shower Arm Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 391-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT male threads
- 15" Shower Arm
- Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 15
- End Connection 1:
- MPT, MNPT, MIPS
- End Connections:
- MPT;MNPT;MIPS
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16
- Material:
- Brass
- NSF Certified:
- Yes
- Shower Arm Reach:
- 14-15/16
- UPC:
- 015976065366
- WaterSense Labeled:
- No
- Width:
- 2-9/16