2-1/2 x 1/2 in. NPT Brass and Plastic Wall Union in Matte Black
Rainshower™ 2-1/2 x 1/2 in. NPT Brass and Plastic Wall Union in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 33 Pallet: 1980-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Grohe StarLight®
- 1/2" NPT threads
- Check valve included to prevent backflow
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-17/32
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Wall Union
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 1-15/16
- Length:
- 2-1/2
- Material:
- Brass, Plastic
- Width:
- 1-15/16