24 SHOWER SLIDE BAR
Rainshower™ 24 SHOWER SLIDE BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24" Shower Slide Bar
- GROHE StarLight®
- GROHE EasyReach tray
- GROHE QuickFix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
- Swivel hand shower holder
- Adjustable angle of hand shower
- Adjustable height
Specifications
- ADA Compliant:
- No
- Collection:
- Rainshower™
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 5-1/2 in
- Height:
- 24-81/100 in
- Hose Included:
- No
- Length:
- 5-1/2 in
- Slide Bar Height:
- 24-13/16 in
- Width:
- 5-1/2 in