36 in. Shower Rail in Brushed Nickel
Rainshower® 36 in. Shower Rail in Brushed Nickel
Product Details
Product Details
- 36" Shower slide bar
- Grohe StarLight®
- GROHE EasyReach tray
- GROHE Quickfix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
- GROHE TileFix adjustable depth on upper and lower brackets to accommodate uneven surfaces
- Swivel hand shower holder
- Adjustable angle of hand shower
- Adjustable height
Specifications
- ADA Compliant:
- No
- Collection:
- Rainshower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/2
- Height:
- 36-5/8
- Hose Included:
- No
- NSF Certified:
- Yes
- Slide Bar Height:
- 36
- Width:
- 5-1/2