This product requires certification to purchase.

36 in. Shower Rail in Hard Graphite

GROHE

Rainshower® 36 in. Shower Rail in Hard Graphite

  • Fast #
  • Part #G26603A00
  • Item #9297116
  • Manufacturer Part #26603A00
5 out of 5 Customer Rating
Brand image
GROHE

Rainshower® 36 in. Shower Rail in Hard Graphite

  • Fast #
  • Part #G26603A00
  • Item #9297116
  • Manufacturer Part #26603A00
5 out of 5 Customer Rating

X Points

Color Finish Name: Hard Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 36" Shower slide bar
  • Grohe StarLight®
  • GROHE EasyReach tray
  • GROHE Quickfix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
  • GROHE TileFix adjustable depth on upper and lower brackets to accommodate uneven surfaces
  • Swivel hand shower holder
  • Adjustable angle of hand shower
  • Adjustable height
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rainshower®
Color Finish Category:
Greys
Color Finish Name:
Hard Graphite
Depth:
5-1/2
Height:
36-5/8
Hose Included:
No
NSF Certified:
Yes
Slide Bar Height:
36
Width:
5-1/2