This product requires certification to purchase.

5-1/2 in. Shower Rail in Matte Black

GROHE

Rainshower™ 5-1/2 in. Shower Rail in Matte Black

  • Fast #
  • Part #G266032430
  • Item #9920802
  • Manufacturer Part #266032430
3.7 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ 5-1/2 in. Shower Rail in Matte Black

  • Fast #
  • Part #G266032430
  • Item #9920802
  • Manufacturer Part #266032430
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 36 in shower slide bar
  • GROHE StarLight®
  • GROHE EasyReach tray
  • GROHE QuickFix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
  • GROHE TileFix adjustable depth on upper and lower brackets to accommodate uneven surfaces
  • Swivel hand shower holder
  • Adjustable angle of hand shower
  • Adjustable height
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rainshower™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
140 mm
Height:
36-5/8 in
Hose Included:
No
Length:
5-1/2 in
Slide Bar Height:
36-5/8 in
Width:
5-1/2 in