This product requires certification to purchase.

GrohTherm Aqua Tiles 4 Outlet Thermostatic Rough In Valve

GROHE

Rainshower™ Aqua GrohTherm Aqua Tiles 4 Outlet Thermostatic Rough In Valve

  • Fast #
  • Part #G1071810000
  • Item #14507587
  • Manufacturer Part #1071810000
4.2 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ Aqua GrohTherm Aqua Tiles 4 Outlet Thermostatic Rough In Valve

  • Fast #
  • Part #G1071810000
  • Item #14507587
  • Manufacturer Part #1071810000
4.2 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermostatic valve with GROHE TurboStat compact cartridge and wax thermoelement for stable temperature control.
  • Four outlets (top and bottom) with 1/2 in female NPT connections for multi-outlet shower configurations.
  • Adjustable installation depth range of 87 to 117 mm to accommodate wall construction variations.
  • Leak-proof housing designed for concealed installation.
  • Includes optional flow reducer to support CALGreen compliance; maximum flow 12.6 gpm at 43.5 psi without restrictor.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
12.9 gpm
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Rainshower™ Aqua
Faucet Connection
FNPT
Valve Type
Thermostatic Mixing Valve
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASSE Standards
ASSE 1016