Brass Shower Arm in Brushed Cool Sunrise
Rainshower™ Brass Shower Arm in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 308-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT male threads
- 15" Shower Arm
- Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
Specifications
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 15
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-9/16
- Installation Type:
- Wall Mount
- Length:
- 16
- Material:
- Brass
- NSF Certified:
- Yes
- Width:
- 2-9/16