Multi Function Showerhead in StarLight® Brushed Nickel
Rainshower® Cosmopolitan Multi Function Showerhead in StarLight® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 78-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 6-1/4 in. face
- 4 Spray patterns
- 1/2 in. Female threads
- 2.5 gpm
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower® Cosmopolitan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight Brushed Nickel
- Depth:
- 6-5/16 in
- Diameter:
- 6-5/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 6-5/16 in
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Rain, Pure, Champagne
- WaterSense Labeled:
- No
- Width:
- 6-5/16 in